|
BOSCH
Kantenfrees GKF 600
ERIKS Artikelnr: 23937864
Catalogusartikelnr 1: 0 601 60A 100
Catalogusartikelnr. 2: 060160A100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side router gkf 600 koffer",
"item_id": "gr0000000675132",
"material_number": "23937864",
"price": "224.59",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"milling machines",
"item_category4": "pr69188048576",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side router gkf 600 koffer",
"item_id": "gr0000000675132",
"material_number": "23937864",
"price": "224.59",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"milling machines",
"item_category4": "pr69188048576",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
15-d Frezenset gemixt 8mm 2.607.017.472
ERIKS Artikelnr: 14464575
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "15-d frezenset gemixt 8mm 2.607.017.472",
"item_id": "g1579278064487040",
"material_number": "14464575",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"milling machines",
"item_category4": "pr69188048576",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|