|
MAKITA
Excentrische schuurmachine 150mm
ERIKS Artikelnr: 13025872
Catalogusartikelnr 1: BO6050J
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "eccentric orbital sander 150mm",
"item_id": "gr3850924848510164",
"material_number": "13025872",
"price": "389",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr3932979344310109",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eccentric orbital sander 150mm",
"item_id": "gr3850924848510164",
"material_number": "13025872",
"price": "389",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr3932979344310109",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Excentrische schuurmachine DBO180ZJ zonder accu/lader
ERIKS Artikelnr: 13015777
Catalogusartikelnr 1: DBO180ZJ
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "eccentric orbital sander dbo180zj without battery/charger",
"item_id": "g1579278045078291",
"material_number": "13015777",
"price": "159",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr3932979344310109",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eccentric orbital sander dbo180zj without battery/charger",
"item_id": "g1579278045078291",
"material_number": "13015777",
"price": "159",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr3932979344310109",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Makita BO5031K Excenterschuurmachine 125mm
ERIKS Artikelnr: 12156769
Catalogusartikelnr 1: BO5031K
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "makita bo5031k excenterschuurmachine 125mm",
"item_id": "g1579278047127783",
"material_number": "12156769",
"price": "149",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr3932979344310109",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "makita bo5031k excenterschuurmachine 125mm",
"item_id": "g1579278047127783",
"material_number": "12156769",
"price": "149",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr3932979344310109",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|