|
MAKITA
Makita BO3711 Vlakschuurmachine met variabele snelheid
ERIKS Artikelnr: 12156766
Catalogusartikelnr 1: BO3711
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "makita bo3711 orbital sander variable speed",
"item_id": "gr0000001494303",
"material_number": "12156766",
"price": "99",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr4424177636770362",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "makita bo3711 orbital sander variable speed",
"item_id": "gr0000001494303",
"material_number": "12156766",
"price": "99",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr4424177636770362",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Makita sa7000c schuurmachine 180mm
ERIKS Artikelnr: 23573805
Catalogusartikelnr 1: SA7000C
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "makita sa7000c schuurmachine 180mm",
"item_id": "g1579278047130423",
"material_number": "23573805",
"price": "235",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr4424177636770362",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "makita sa7000c schuurmachine 180mm",
"item_id": "g1579278047130423",
"material_number": "23573805",
"price": "235",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr4424177636770362",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Makita bo4555k vlakschuurder + koffer
ERIKS Artikelnr: 23573551
Catalogusartikelnr 1: BO4555K
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "makita bo4555k vlakschuurder + koffer",
"item_id": "g1579278047130593",
"material_number": "23573551",
"price": "95",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr4424177636770362",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "makita bo4555k vlakschuurder + koffer",
"item_id": "g1579278047130593",
"material_number": "23573551",
"price": "95",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr4424177636770362",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAKITA
Makita bo4565k vlakschuurder + koffer
ERIKS Artikelnr: 23573553
Catalogusartikelnr 1: BO4565K
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "makita bo4565k vlakschuurder + koffer",
"item_id": "g1579278047130662",
"material_number": "23573553",
"price": "105",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr4424177636770362",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "makita bo4565k vlakschuurder + koffer",
"item_id": "g1579278047130662",
"material_number": "23573553",
"price": "105",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr4424177636770362",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|