|
BOSCH
Koolstofborstelset P/NO 1 607 014 116
ERIKS Artikelnr: 23938316
Catalogusartikelnr 1: 1 607 014 116
Catalogusartikelnr. 2: 1607014116
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "koolborstelset",
"item_id": "gr0000000677029",
"material_number": "23938316",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0195_cpa",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Koolborstelset 1 607 014 171
ERIKS Artikelnr: 23938336
Catalogusartikelnr 1: 1 607 014 171
Catalogusartikelnr. 2: 1607014171
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "carbon brush set 1 607 014 171",
"item_id": "gr0000000677206",
"material_number": "23938336",
"price": "9.9",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0195_cpa",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carbon brush set 1 607 014 171",
"item_id": "gr0000000677206",
"material_number": "23938336",
"price": "9.9",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0195_cpa",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
Koolborstelset 2 607 034 904
ERIKS Artikelnr: 23939991
Catalogusartikelnr 1: 2 607 034 904
Catalogusartikelnr. 2: 2607034904
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "carbon brush set 2 607 034 904",
"item_id": "gr0000000688293",
"material_number": "23939991",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0195_cpa",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
|
|
BOSCH
Koolborstelset 1 607 014 176
ERIKS Artikelnr: 23999925
Catalogusartikelnr 1: 1 607 014 176
Catalogusartikelnr. 2: 1607014176
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "carbon brush set 1 607 014 176",
"item_id": "gr0000001393699",
"material_number": "23999925",
"price": "8.94",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0195_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carbon brush set 1 607 014 176",
"item_id": "gr0000001393699",
"material_number": "23999925",
"price": "8.94",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0195_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOSCH
Koolborstelset 1607014145
ERIKS Artikelnr: 23938329
Catalogusartikelnr 1: 1607014145
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "koolborstelset 1607014145",
"item_id": "g1579278053342503",
"material_number": "23938329",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0195_cpa",
"item_variant": "set",
"index": "5",
"quantity": ""
}
}
|
|
BOSCH
Koolborstelset 1 617 000 525 onderdeel nr 810 GSB 21-2 RCT (klopboor)
ERIKS Artikelnr: 14337508
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "carbon brush kit 1 617 000 525 spare part n° 810 for gsb 21-2 rct",
"item_id": "g1579278053343266",
"material_number": "14337508",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0195_cpa",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BOSCH
Koolborstelset 1 619 P02 870
ERIKS Artikelnr: 14284969
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "koolborstelset 1 619 p02 870",
"item_id": "g1579278053345136",
"material_number": "14284969",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0195_cpa",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BOSCH
Koolborstels 1607000V37
ERIKS Artikelnr: 13743406
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "koolborstels 1607000v37",
"item_id": "g1579278053347636",
"material_number": "13743406",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr_ec002131_0195_cpa",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|