|
MAKITA
Reciprozaag 18V 255mm koffer
ERIKS Artikelnr: 13030949
Catalogusartikelnr 1: DJR186ZK
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "reciprozaag 18v 255mm koffer",
"item_id": "g1579278046698643",
"material_number": "13030949",
"price": "165",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr1579278052590563",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reciprozaag 18v 255mm koffer",
"item_id": "g1579278046698643",
"material_number": "13030949",
"price": "165",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr1579278052590563",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Reciprozaag DJR183ZJ LXT 18V Body
ERIKS Artikelnr: 13015793
Catalogusartikelnr 1: DJR183ZJ
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sabre saw djr183zj lxt 18v body",
"item_id": "g1579278047127045",
"material_number": "13015793",
"price": "125",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr1579278052590563",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sabre saw djr183zj lxt 18v body",
"item_id": "g1579278047127045",
"material_number": "13015793",
"price": "125",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr1579278052590563",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Reciprozaag JR001GM201 40V Max +2x 4,0Ah
ERIKS Artikelnr: 14151900
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sabre saw jr001gm201 40v max +2x 4,0ah",
"item_id": "g1579278047128441",
"material_number": "14151900",
"price": "665",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr1579278052590563",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sabre saw jr001gm201 40v max +2x 4,0ah",
"item_id": "g1579278047128441",
"material_number": "14151900",
"price": "665",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr1579278052590563",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAKITA
Reciprozaag DJR360ZK LXT 2 x 18V Body + koffer
ERIKS Artikelnr: 13227546
Catalogusartikelnr 1: DJR360ZK
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sabre saw djr360zk lxt 2 x 18v body + koffer",
"item_id": "g1579278047128978",
"material_number": "13227546",
"price": "259",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr1579278052590563",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sabre saw djr360zk lxt 2 x 18v body + koffer",
"item_id": "g1579278047128978",
"material_number": "13227546",
"price": "259",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr1579278052590563",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MAKITA
Reciprozaag 18V 255mm 2x BL1850 + 1X DC18RC in koffer
ERIKS Artikelnr: 13030948
Catalogusartikelnr 1: DJR186RTE
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "reciprozaag 18v 255mm 2x bl1850 + 1x dc18rc in koffer",
"item_id": "g1579278047129397",
"material_number": "13030948",
"price": "415",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr1579278052590563",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reciprozaag 18v 255mm 2x bl1850 + 1x dc18rc in koffer",
"item_id": "g1579278047129397",
"material_number": "13030948",
"price": "415",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr1579278052590563",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|