|
MAKITA
Decoupeerzaag 18V DJV181ZJ zonder accu/lader, met Mbox
ERIKS Artikelnr: 12683017
Catalogusartikelnr 1: DJV181ZJ
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "jigsaw 18v djv181zj without battery/charger, with mbox",
"item_id": "g1579278045078131",
"material_number": "12683017",
"price": "0",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr1579278045768546",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Decoupeerzaag DJV182RTJ LXT 18V 2x5,0Ah
ERIKS Artikelnr: 13015795
Catalogusartikelnr 1: DJV182RTJ
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "jig saw djv182rtj lxt 18v 2x5,0ah",
"item_id": "g1579278047130592",
"material_number": "13015795",
"price": "499",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr1579278045768546",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jig saw djv182rtj lxt 18v 2x5,0ah",
"item_id": "g1579278047130592",
"material_number": "13015795",
"price": "499",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr1579278045768546",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|