|
FACOM
D.3-300 - Bandenlichter 300mm
ERIKS Artikelnr: 23442697
Catalogusartikelnr 1: D.3-300
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "d.3-300 - tyre irons 300mm",
"item_id": "gr0000000726297",
"material_number": "23442697",
"price": "21.24",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0034_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "d.3-300 - tyre irons 300mm",
"item_id": "gr0000000726297",
"material_number": "23442697",
"price": "21.24",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0034_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
D.3-400 - Bandenlichter 400mm
ERIKS Artikelnr: 23442699
Catalogusartikelnr 1: D.3-400
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "d.3-400 - tyre irons 400mm",
"item_id": "gr0000000721646",
"material_number": "23442699",
"price": "28.13",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0034_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "d.3-400 - tyre irons 400mm",
"item_id": "gr0000000721646",
"material_number": "23442699",
"price": "28.13",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0034_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
D.3-500 - Bandenlichter 500mm
ERIKS Artikelnr: 23442700
Catalogusartikelnr 1: D.3-500
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "d.3-500 - tyre irons 500mm",
"item_id": "gr0000000623713",
"material_number": "23442700",
"price": "39",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0034_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "d.3-500 - tyre irons 500mm",
"item_id": "gr0000000623713",
"material_number": "23442700",
"price": "39",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0034_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
D.3-600 - Bandenlichter 600mm
ERIKS Artikelnr: 23442696
Catalogusartikelnr 1: D.3-600
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "d.3-600 - tyre irons 600mm",
"item_id": "gr0000000674321",
"material_number": "23442696",
"price": "52.46",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0034_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "d.3-600 - tyre irons 600mm",
"item_id": "gr0000000674321",
"material_number": "23442696",
"price": "52.46",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0034_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|