|
FACOM
Breekijzer - D.3-7 - 177mm
ERIKS Artikelnr: 23442681
Catalogusartikelnr 1: D.3-7
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pry bar - d.3-7 - power lever 177mm",
"item_id": "gr0000000638962",
"material_number": "23442681",
"price": "39.86",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0033_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pry bar - d.3-7 - power lever 177mm",
"item_id": "gr0000000638962",
"material_number": "23442681",
"price": "39.86",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0033_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Breekijzer - D.3-12 - 300mm
ERIKS Artikelnr: 23442682
Catalogusartikelnr 1: D.3-12
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pry bar - d.3-12 - power lever 300mm",
"item_id": "gr0000000694372",
"material_number": "23442682",
"price": "50.25",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0033_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pry bar - d.3-12 - power lever 300mm",
"item_id": "gr0000000694372",
"material_number": "23442682",
"price": "50.25",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0033_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Breekijzer - D.3-18 - 460mm
ERIKS Artikelnr: 23442683
Catalogusartikelnr 1: D.3-18
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pry bar - d.3-18 - power lever 460mm",
"item_id": "gr0000000748188",
"material_number": "23442683",
"price": "72.81",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0033_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pry bar - d.3-18 - power lever 460mm",
"item_id": "gr0000000748188",
"material_number": "23442683",
"price": "72.81",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0033_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Breekijzer - D.3-24 - 600mm
ERIKS Artikelnr: 23442684
Catalogusartikelnr 1: D.3-24
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pry bar - d.3-24 - power lever 600mm",
"item_id": "gr0000000655487",
"material_number": "23442684",
"price": "79.64",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0033_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pry bar - d.3-24 - power lever 600mm",
"item_id": "gr0000000655487",
"material_number": "23442684",
"price": "79.64",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0033_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
Breekijzer - D.3-30 - 750mm
ERIKS Artikelnr: 23442685
Catalogusartikelnr 1: D.3-30
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pry bar - d.3-30 - power lever 750mm",
"item_id": "gr0000000692866",
"material_number": "23442685",
"price": "100.19",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0033_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pry bar - d.3-30 - power lever 750mm",
"item_id": "gr0000000692866",
"material_number": "23442685",
"price": "100.19",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002129_0033_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|