|
GEDORE
Band voor bandsleutel 220mm 480x25mm
ERIKS Artikelnr: 12055997
Catalogusartikelnr 1: 69720480
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "belt for belt wrench 220mm 480x25mm",
"item_id": "gr0000000732388",
"material_number": "12055997",
"price": "18.1",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0147",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt for belt wrench 220mm 480x25mm",
"item_id": "gr0000000732388",
"material_number": "12055997",
"price": "18.1",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0147",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Band voor bandsleutel 285mm 900x25mm
ERIKS Artikelnr: 23900721
Catalogusartikelnr 1: 5327460
Catalogusartikelnr. 2: 5327460
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "belt for belt wrench 285mm 900x25mm",
"item_id": "gr0000000504290",
"material_number": "23900721",
"price": "25.05",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0147",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt for belt wrench 285mm 900x25mm",
"item_id": "gr0000000504290",
"material_number": "23900721",
"price": "25.05",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0147",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|