GEDORE
Schroevendraaierbit 5/16" 4 mm
ERIKS Artikelnr: 23081286
Catalogusartikelnr 1: 6568280
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 5/16" 4 mm",
"item_id": "gr0000000665377",
"material_number": "23081286",
"price": "3.4",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 5/16" 4 mm",
"item_id": "gr0000000665377",
"material_number": "23081286",
"price": "3.4",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0009",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
GEDORE
Schroevendraaierbit 5/16" 5 mm
ERIKS Artikelnr: 23081287
Catalogusartikelnr 1: 6568360
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 5/16" 5 mm",
"item_id": "gr0000000683899",
"material_number": "23081287",
"price": "3.4",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 5/16" 5 mm",
"item_id": "gr0000000683899",
"material_number": "23081287",
"price": "3.4",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0009",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
GEDORE
Schroevendraaierbit 5/16" 6 mm
ERIKS Artikelnr: 23081288
Catalogusartikelnr 1: 6568440
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 5/16" 6 mm",
"item_id": "gr0000000608526",
"material_number": "23081288",
"price": "3.4",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 5/16" 6 mm",
"item_id": "gr0000000608526",
"material_number": "23081288",
"price": "3.4",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0009",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
GEDORE
Schroevendraaierbit 5/16" 10 mm
ERIKS Artikelnr: 23081290
Catalogusartikelnr 1: 6568600
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 5/16" 10 mm",
"item_id": "gr0000000726511",
"material_number": "23081290",
"price": "4.19",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 5/16" 10 mm",
"item_id": "gr0000000726511",
"material_number": "23081290",
"price": "4.19",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0009",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}