|
BAHCO
Krachtbit 1" voor binnenzeskantschroeven 12mm
ERIKS Artikelnr: 23081705
Catalogusartikelnr 1: K8909ML-12
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "adaptor, hexagon bitholder male 22mm",
"item_id": "gr0000000666897",
"material_number": "23081705",
"price": "13.91",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adaptor, hexagon bitholder male 22mm",
"item_id": "gr0000000666897",
"material_number": "23081705",
"price": "13.91",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0014",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Krachtbit 1" voor binnenzeskantschroeven 14mm
ERIKS Artikelnr: 23081193
Catalogusartikelnr 1: K8909ML-14
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "adaptor, hexagon bitholder male 22mm",
"item_id": "gr0000000483886",
"material_number": "23081193",
"price": "13.91",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adaptor, hexagon bitholder male 22mm",
"item_id": "gr0000000483886",
"material_number": "23081193",
"price": "13.91",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0014",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Krachtbit 1" voor binnenzeskantschroeven 17mm
ERIKS Artikelnr: 23081707
Catalogusartikelnr 1: K8909ML-17
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "adaptor, hexagon bitholder male 22mm",
"item_id": "gr0000000472918",
"material_number": "23081707",
"price": "13.91",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adaptor, hexagon bitholder male 22mm",
"item_id": "gr0000000472918",
"material_number": "23081707",
"price": "13.91",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0014",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|