|
BAHCO
Krachtbit 1" voor binnenzeskantschroeven 19mm
ERIKS Artikelnr: 23081716
Catalogusartikelnr 1: K9509ML-19
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "adaptor, hexagon bitholder male 22mm",
"item_id": "gr0000000690812",
"material_number": "23081716",
"price": "14.55",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adaptor, hexagon bitholder male 22mm",
"item_id": "gr0000000690812",
"material_number": "23081716",
"price": "14.55",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0012",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Krachtbit 1" voor binnenzeskantschroeven 22mm
ERIKS Artikelnr: 23081718
Catalogusartikelnr 1: K9509ML-22
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "adaptor, hexagon bitholder male 22mm",
"item_id": "gr0000000537958",
"material_number": "23081718",
"price": "19.13",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adaptor, hexagon bitholder male 22mm",
"item_id": "gr0000000537958",
"material_number": "23081718",
"price": "19.13",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0012",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Krachtbit 1" voor binnenzeskantschroeven 24mm
ERIKS Artikelnr: 23081720
Catalogusartikelnr 1: K9509ML-24
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "adaptor, hexagon bitholder male 22mm",
"item_id": "gr0000000631167",
"material_number": "23081720",
"price": "19.15",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adaptor, hexagon bitholder male 22mm",
"item_id": "gr0000000631167",
"material_number": "23081720",
"price": "19.15",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0012",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|