|
WERA
Bithouder met magneet 1/4" 1/4"-6-kant 100mm
ERIKS Artikelnr: 23332883
Catalogusartikelnr 1: 5053459001
Catalogusartikelnr. 2: 641A0012
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 100mm",
"item_id": "g1579278039548012",
"material_number": "23332883",
"price": "12.14",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 100mm",
"item_id": "g1579278039548012",
"material_number": "23332883",
"price": "12.14",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Bithouder met magneet 1/4" 1/4"-6-kant 152mm
ERIKS Artikelnr: 12170704
Catalogusartikelnr 1: 5053458001
Catalogusartikelnr. 2: 641A0015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 152mm",
"item_id": "g1579278039530972",
"material_number": "12170704",
"price": "15.27",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 152mm",
"item_id": "g1579278039530972",
"material_number": "12170704",
"price": "15.27",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Bithouder met magneet 1/4" 1/4"-6-kant 75mm
ERIKS Artikelnr: 13189736
Catalogusartikelnr 1: 641A0010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 75mm",
"item_id": "g1579278039574200",
"material_number": "13189736",
"price": "11.22",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 75mm",
"item_id": "g1579278039574200",
"material_number": "13189736",
"price": "11.22",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WERA
Bithouder met magneet 1/4" 1/4"-6-kant 50mm
ERIKS Artikelnr: 23336507
Catalogusartikelnr 1: 5053457001
Catalogusartikelnr. 2: 641A0005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4"hex. 50mm",
"item_id": "g1579278039548142",
"material_number": "23336507",
"price": "7.44",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4"hex. 50mm",
"item_id": "g1579278039548142",
"material_number": "23336507",
"price": "7.44",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WERA
Univers.houder m. magneet899/3/1
ERIKS Artikelnr: 14591107
Catalogusartikelnr 1: 641A2010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "universal holder w/magnet899/3/1",
"item_id": "g1579278067987725",
"material_number": "14591107",
"price": "16.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal holder w/magnet899/3/1",
"item_id": "g1579278067987725",
"material_number": "14591107",
"price": "16.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|