|
WERA
Extra lange bitshouder adaptor 450 mm
ERIKS Artikelnr: 23335848
Catalogusartikelnr 1: 3510043
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "extra long bit holder 450mm",
"item_id": "gr0000000721555",
"material_number": "23335848",
"price": "52.29",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0103_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extra long bit holder 450mm",
"item_id": "gr0000000721555",
"material_number": "23335848",
"price": "52.29",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0103_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Extra lange bitshouder adaptor 600mm
ERIKS Artikelnr: 12682514
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extra long bit holder 600mm",
"item_id": "gr0000001290614",
"material_number": "12682514",
"price": "64.85",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0103_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extra long bit holder 600mm",
"item_id": "gr0000001290614",
"material_number": "12682514",
"price": "64.85",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0103_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Extra lange bitshouder adaptor 250mm
ERIKS Artikelnr: 12682512
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extra long bit holder 250mm",
"item_id": "gr0000001290608",
"material_number": "12682512",
"price": "50.04",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0103_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extra long bit holder 250mm",
"item_id": "gr0000001290608",
"material_number": "12682512",
"price": "50.04",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0103_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WERA
Extra lange bitshouder adaptor 350mm
ERIKS Artikelnr: 12682513
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extra long bit holder 350mm",
"item_id": "gr0000001291436",
"material_number": "12682513",
"price": "49.99",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0103_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extra long bit holder 350mm",
"item_id": "gr0000001291436",
"material_number": "12682513",
"price": "49.99",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0103_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|