|
FORMAT
Bithouder met magneet 1/4" 1/4"-6-kant 75mm
ERIKS Artikelnr: 23080825
Catalogusartikelnr 1: 64090010
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 75mm",
"item_id": "gr0000000754137",
"material_number": "23080825",
"price": "4.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0069_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 75mm",
"item_id": "gr0000000754137",
"material_number": "23080825",
"price": "4.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0069_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Bithouder met magneet 1/4" 1/4"-6-kant 50mm
ERIKS Artikelnr: 23081164
Catalogusartikelnr 1: 64090005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4"hex. 50mm",
"item_id": "gr0000000464145",
"material_number": "23081164",
"price": "3.12",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0069_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4"hex. 50mm",
"item_id": "gr0000000464145",
"material_number": "23081164",
"price": "3.12",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0069_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|