|
WERA
Combikling 175mm PH1/PH2
ERIKS Artikelnr: 23080665
Catalogusartikelnr 1: 64940030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm ph1/ph2",
"item_id": "gr0000000452798",
"material_number": "23080665",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0080_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm ph1/ph2",
"item_id": "gr0000000452798",
"material_number": "23080665",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0080_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Combikling 175mm PZ1/PZ2
ERIKS Artikelnr: 23080666
Catalogusartikelnr 1: 64940035
Catalogusartikelnr. 2: 64940035-1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm pz1/pz2",
"item_id": "gr0000000533364",
"material_number": "23080666",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0080_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm pz1/pz2",
"item_id": "gr0000000533364",
"material_number": "23080666",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0080_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|