|
WERA
Combikling 175mm PH/sleuf PH1/4x0,6mm
ERIKS Artikelnr: 23080691
Catalogusartikelnr 1: 64940015
Catalogusartikelnr. 2: 64940015-1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm ph/slot ph1/4x0.6mm",
"item_id": "gr0000000483795",
"material_number": "23080691",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0079_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm ph/slot ph1/4x0.6mm",
"item_id": "gr0000000483795",
"material_number": "23080691",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0079_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Combikling 175mm PH/sleuf PH2/6x1mm
ERIKS Artikelnr: 23080692
Catalogusartikelnr 1: 64940020
Catalogusartikelnr. 2: 64940020-1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm ph/slot ph2/6x1mm",
"item_id": "gr0000000494517",
"material_number": "23080692",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0079_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm ph/slot ph2/6x1mm",
"item_id": "gr0000000494517",
"material_number": "23080692",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0079_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Combikling 175mm PH3/7x1,2mm
ERIKS Artikelnr: 23080693
Catalogusartikelnr 1: 64940025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm ph3/7x1.2mm",
"item_id": "gr0000000452497",
"material_number": "23080693",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0079_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm ph3/7x1.2mm",
"item_id": "gr0000000452497",
"material_number": "23080693",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0079_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|