|
FACOM
Bit 4mm L28mm voor sleufschroeven 4,5mm
ERIKS Artikelnr: 23443052
Catalogusartikelnr 1: ES.004,5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "es.004,5 bit 4mm, sleufschr.4,5mm l=28mm",
"item_id": "gr0000000607838",
"material_number": "23443052",
"price": "11.42",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "es.004,5 bit 4mm, sleufschr.4,5mm l=28mm",
"item_id": "gr0000000607838",
"material_number": "23443052",
"price": "11.42",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Bit 4mm L28mm voor sleufschroeven 2mm
ERIKS Artikelnr: 23443049
Catalogusartikelnr 1: ES.002
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "es.002 screwdriver bit",
"item_id": "gr0000000608173",
"material_number": "23443049",
"price": "10.09",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "es.002 screwdriver bit",
"item_id": "gr0000000608173",
"material_number": "23443049",
"price": "10.09",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Bit 4mm L28mm voor sleufschroeven 4mm
ERIKS Artikelnr: 23443053
Catalogusartikelnr 1: ES.004
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "es.004 screwdriver bits",
"item_id": "gr0000000658385",
"material_number": "23443053",
"price": "11.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "es.004 screwdriver bits",
"item_id": "gr0000000658385",
"material_number": "23443053",
"price": "11.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Bit 4mm L28mm voor sleufschroeven 2,5mm
ERIKS Artikelnr: 23443050
Catalogusartikelnr 1: ES.002,5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "es.002,5 bit 4mm, sleufschr.2,5mm l=28mm",
"item_id": "gr0000000681860",
"material_number": "23443050",
"price": "11.42",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "es.002,5 bit 4mm, sleufschr.2,5mm l=28mm",
"item_id": "gr0000000681860",
"material_number": "23443050",
"price": "11.42",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
Bit 4mm L28mm voor sleufschroeven 3mm
ERIKS Artikelnr: 23443051
Catalogusartikelnr 1: ES.003
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "es.003 screwdriver bits",
"item_id": "gr0000000700570",
"material_number": "23443051",
"price": "11.41",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "es.003 screwdriver bits",
"item_id": "gr0000000700570",
"material_number": "23443051",
"price": "11.41",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|