|
FORTIS
Hamburg voegspijker 10mm vorm D lang
ERIKS Artikelnr: 14568267
Catalogusartikelnr 1: 73131080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hamburg edging trowel 10mm form d long",
"item_id": "g1579278067600277",
"material_number": "14568267",
"price": "4.24",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936217961",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hamburg edging trowel 10mm form d long",
"item_id": "g1579278067600277",
"material_number": "14568267",
"price": "4.24",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936217961",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORTIS
Hamburg voegspijker 12mm vorm D lang
ERIKS Artikelnr: 14568268
Catalogusartikelnr 1: 73131090
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hamburg edging trowel 12mm form d long",
"item_id": "g1579278067600323",
"material_number": "14568268",
"price": "4.24",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936217961",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hamburg edging trowel 12mm form d long",
"item_id": "g1579278067600323",
"material_number": "14568268",
"price": "4.24",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936217961",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORTIS
Hamburg voegspijker 8mm vorm D lang
ERIKS Artikelnr: 14568269
Catalogusartikelnr 1: 73131070
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hamburg edging trowel 8mm form d long",
"item_id": "g1579278067600451",
"material_number": "14568269",
"price": "4.24",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936217961",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hamburg edging trowel 8mm form d long",
"item_id": "g1579278067600451",
"material_number": "14568269",
"price": "4.24",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936217961",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|