|
THORMAS
Centerpons vonkvrij Al-Br 100mm
ERIKS Artikelnr: 13407665
Catalogusartikelnr 1: 971516
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drift punch non sparking al-br 100mm",
"item_id": "g1388138259716315",
"material_number": "13407665",
"price": "31.36",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0042_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch non sparking al-br 100mm",
"item_id": "g1388138259716315",
"material_number": "13407665",
"price": "31.36",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0042_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
THORMAS
Centerpons vonkvrij Al-Br 150mm
ERIKS Artikelnr: 13407666
Catalogusartikelnr 1: 971517
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drift punch non sparking al-br 150mm",
"item_id": "g1388138259716768",
"material_number": "13407666",
"price": "49.02",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0042_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch non sparking al-br 150mm",
"item_id": "g1388138259716768",
"material_number": "13407666",
"price": "49.02",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0042_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|