|
HALDER
Klopper-/doorslagset 4-delig terugslagvrij
ERIKS Artikelnr: 14591282
Catalogusartikelnr 1: 68840400
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "punch and drift rod set 4-pc backlash-free",
"item_id": "g1579278067989322",
"material_number": "14591282",
"price": "73.5",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "punch and drift rod set 4-pc backlash-free",
"item_id": "g1579278067989322",
"material_number": "14591282",
"price": "73.5",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HALDER
Centerpunt 10mm
ERIKS Artikelnr: 12521712
Catalogusartikelnr 1: 68840010
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "drift punch 10mm",
"item_id": "gr0000001263407",
"material_number": "12521712",
"price": "0",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HALDER
Centerpunt 12mm
ERIKS Artikelnr: 12521713
Catalogusartikelnr 1: 68840012
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "drift punch 12mm",
"item_id": "gr0000001267718",
"material_number": "12521713",
"price": "0",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HALDER
Centerpunt 15mm
ERIKS Artikelnr: 12521714
Catalogusartikelnr 1: 68840015
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "drift punch 15mm",
"item_id": "gr0000001265324",
"material_number": "12521714",
"price": "0",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
HALDER
Klopper terugslagvrij 20mm
ERIKS Artikelnr: 12521715
Catalogusartikelnr 1: 68840020
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "mallet non-bouncing 20mm",
"item_id": "gr0000001268702",
"material_number": "12521715",
"price": "0",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
HALDER
Klopper terugslagvrij 30mm
ERIKS Artikelnr: 12521716
Catalogusartikelnr 1: 68840030
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "mallet non-bouncing 30mm",
"item_id": "gr0000001267540",
"material_number": "12521716",
"price": "0",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0065_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|