|
FACOM
Doorslag - 248.2 - Lange doorslagen 2mm
ERIKS Artikelnr: 23445422
Catalogusartikelnr 1: 248.2
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drift punch - 248.2 -long drift punches 2mm",
"item_id": "gr0000000722808",
"material_number": "23445422",
"price": "10.76",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch - 248.2 -long drift punches 2mm",
"item_id": "gr0000000722808",
"material_number": "23445422",
"price": "10.76",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Doorslag - 248.3 - Lange doorslagen 3mm
ERIKS Artikelnr: 23445423
Catalogusartikelnr 1: 248.3
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drift punch - 248.3 -long drift punches 3mm",
"item_id": "gr0000000647411",
"material_number": "23445423",
"price": "10.76",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch - 248.3 -long drift punches 3mm",
"item_id": "gr0000000647411",
"material_number": "23445423",
"price": "10.76",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Doorslag - 248.4 - Lange doorslagen 4mm
ERIKS Artikelnr: 23445424
Catalogusartikelnr 1: 248.4
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drift punch - 248.4 -long drift punches 4mm",
"item_id": "gr0000000759239",
"material_number": "23445424",
"price": "11.28",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch - 248.4 -long drift punches 4mm",
"item_id": "gr0000000759239",
"material_number": "23445424",
"price": "11.28",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Doorslag - 248.5 - Lange doorslagen 5mm
ERIKS Artikelnr: 23445425
Catalogusartikelnr 1: 248.5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drift punch - 248.5 -long drift punches 5mm",
"item_id": "gr0000000617591",
"material_number": "23445425",
"price": "11.6",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch - 248.5 -long drift punches 5mm",
"item_id": "gr0000000617591",
"material_number": "23445425",
"price": "11.6",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
Doorslag - 248.6 - Lange doorslagen 6mm
ERIKS Artikelnr: 23445426
Catalogusartikelnr 1: 248.6
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drift punch - 248.6 -long drift punches 6mm",
"item_id": "gr0000000663027",
"material_number": "23445426",
"price": "11.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch - 248.6 -long drift punches 6mm",
"item_id": "gr0000000663027",
"material_number": "23445426",
"price": "11.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FACOM
Pons - 248.8 - Lange doorslagen 8mm
ERIKS Artikelnr: 23445427
Catalogusartikelnr 1: 248.8
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "punch - 248.8 -long drift punches 8mm",
"item_id": "gr0000000711960",
"material_number": "23445427",
"price": "12.74",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "punch - 248.8 -long drift punches 8mm",
"item_id": "gr0000000711960",
"material_number": "23445427",
"price": "12.74",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FACOM
Doorslag - 248.10 - Lange doorslagen 10mm
ERIKS Artikelnr: 23445428
Catalogusartikelnr 1: 248.10
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drift punch - 248.10 -long drift punches 10mm",
"item_id": "gr0000000598965",
"material_number": "23445428",
"price": "13.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch - 248.10 -long drift punches 10mm",
"item_id": "gr0000000598965",
"material_number": "23445428",
"price": "13.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|