|
FACOM
Centerpunt - 256.2.5 - Precisiecenterpunten 2,5mm
ERIKS Artikelnr: 23445468
Catalogusartikelnr 1: 256.2,5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre point - 256.2.5 - precision center point 2,5mm",
"item_id": "gr0000000615323",
"material_number": "23445468",
"price": "6.04",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 256.2.5 - precision center point 2,5mm",
"item_id": "gr0000000615323",
"material_number": "23445468",
"price": "6.04",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Centerpunt - 256.4 - Precisiecenterpunten 4mm
ERIKS Artikelnr: 23445469
Catalogusartikelnr 1: 256.4
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre point - 256.4 - precision center point 4mm",
"item_id": "gr0000000686261",
"material_number": "23445469",
"price": "6.28",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 256.4 - precision center point 4mm",
"item_id": "gr0000000686261",
"material_number": "23445469",
"price": "6.28",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Centerpunt - 256.6 - Precisiecenterpunten 6mm
ERIKS Artikelnr: 23445470
Catalogusartikelnr 1: 256.6
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre point - 256.6 - precision center point 6mm",
"item_id": "gr0000000735353",
"material_number": "23445470",
"price": "6.89",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 256.6 - precision center point 6mm",
"item_id": "gr0000000735353",
"material_number": "23445470",
"price": "6.89",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Centerpunt - 256.8 - Precisiecenterpunten 8mm
ERIKS Artikelnr: 23445471
Catalogusartikelnr 1: 256.8
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre point - 256.8 - precision center point 8mm",
"item_id": "gr0000000751480",
"material_number": "23445471",
"price": "8.34",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 256.8 - precision center point 8mm",
"item_id": "gr0000000751480",
"material_number": "23445471",
"price": "8.34",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
Centerpunt - 256.10 - Precisiecenterpunten 10mm
ERIKS Artikelnr: 23445472
Catalogusartikelnr 1: 256.10
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre point - 256.10 - precision center point 10mm",
"item_id": "gr0000000703227",
"material_number": "23445472",
"price": "11.58",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 256.10 - precision center point 10mm",
"item_id": "gr0000000703227",
"material_number": "23445472",
"price": "11.58",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|