|
FORMAT
Punt voor automatische centerpunt 3,5mm
ERIKS Artikelnr: 23077239
Catalogusartikelnr 1: 68780200
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tip for auto. centre punch 3.5 mm",
"item_id": "gr0000000721899",
"material_number": "23077239",
"price": "4.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0032_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tip for auto. centre punch 3.5 mm",
"item_id": "gr0000000721899",
"material_number": "23077239",
"price": "4.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0032_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Punt voor automatische centerpunt 4mm
ERIKS Artikelnr: 23077240
Catalogusartikelnr 1: 68780205
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tip for autom. centre punch 4 mm",
"item_id": "gr0000000602633",
"material_number": "23077240",
"price": "5.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0032_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tip for autom. centre punch 4 mm",
"item_id": "gr0000000602633",
"material_number": "23077240",
"price": "5.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0032_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Punt voor automatische centerpunt 6mm
ERIKS Artikelnr: 23077241
Catalogusartikelnr 1: 68780210
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tip for autom. centre punch 6 mm",
"item_id": "gr0000000662407",
"material_number": "23077241",
"price": "7.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0032_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tip for autom. centre punch 6 mm",
"item_id": "gr0000000662407",
"material_number": "23077241",
"price": "7.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0032_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|