|
FACOM
Inbusdop - KT.14A - 3/4" 6-kant - 14mm
ERIKS Artikelnr: 23447482
Catalogusartikelnr 1: KT.14A
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "allen socket - kt.14a - 3/4" - 14mm",
"item_id": "gr0000000540888",
"material_number": "23447482",
"price": "53.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0067_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "allen socket - kt.14a - 3/4" - 14mm",
"item_id": "gr0000000540888",
"material_number": "23447482",
"price": "53.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0067_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Inbusdop - KT.17A - 3/4" 6-kant - 17mm
ERIKS Artikelnr: 23447479
Catalogusartikelnr 1: KT.17A
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "allen socket - kt.17a - 3/4" - 17mm",
"item_id": "gr0000000601757",
"material_number": "23447479",
"price": "53.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0067_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "allen socket - kt.17a - 3/4" - 17mm",
"item_id": "gr0000000601757",
"material_number": "23447479",
"price": "53.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0067_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Inbusdop - KT.19A - 3/4" 6-kant - 19mm
ERIKS Artikelnr: 23447480
Catalogusartikelnr 1: KT.19A
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "allen socket - kt.19a - 3/4" - 19mm",
"item_id": "gr0000000665299",
"material_number": "23447480",
"price": "53.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0067_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "allen socket - kt.19a - 3/4" - 19mm",
"item_id": "gr0000000665299",
"material_number": "23447480",
"price": "53.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0067_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|