|
CAT
Inbusdop RVS 1/2" 6mm
ERIKS Artikelnr: 12733474
Catalogusartikelnr 1: 025-2106-10
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket inhex 6mm 1/2' stainless",
"item_id": "gr0000001344821",
"material_number": "12733474",
"price": "133.05",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578746",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket inhex 6mm 1/2' stainless",
"item_id": "gr0000001344821",
"material_number": "12733474",
"price": "133.05",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578746",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CAT
Inbusdop RVS 1/2" 8mm
ERIKS Artikelnr: 12733476
Catalogusartikelnr 1: 025-2108-10
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket inhex 8mm 1/2' stainless",
"item_id": "gr0000001344717",
"material_number": "12733476",
"price": "136.73",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578746",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket inhex 8mm 1/2' stainless",
"item_id": "gr0000001344717",
"material_number": "12733476",
"price": "136.73",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578746",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|