|
CAT
Inbusdop RVS 3/8" 6mm
ERIKS Artikelnr: 12733519
Catalogusartikelnr 1: 025-8306-10
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket inhex 6mm 3/8' stainless",
"item_id": "gr0000001344571",
"material_number": "12733519",
"price": "129.37",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578751",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket inhex 6mm 3/8' stainless",
"item_id": "gr0000001344571",
"material_number": "12733519",
"price": "129.37",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578751",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CAT
Inbusdop RVS 3/8" 8mm
ERIKS Artikelnr: 12733521
Catalogusartikelnr 1: 025-8308-10
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket inhex 8mm 3/8' stainless",
"item_id": "gr0000001344434",
"material_number": "12733521",
"price": "136.73",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578751",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket inhex 8mm 3/8' stainless",
"item_id": "gr0000001344434",
"material_number": "12733521",
"price": "136.73",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578751",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|