|
WERA
Bitadapter 1/2" voor 1/4"-bits 25mm
ERIKS Artikelnr: 23080663
Catalogusartikelnr 1: 64030015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit adapter 1/2" for 1/4" bits 25mm",
"item_id": "gr0000000478621",
"material_number": "23080663",
"price": "14.94",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0060_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit adapter 1/2" for 1/4" bits 25mm",
"item_id": "gr0000000478621",
"material_number": "23080663",
"price": "14.94",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0060_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Bitadapter 3/8" voor 1/4"-bits 25mm
ERIKS Artikelnr: 23080662
Catalogusartikelnr 1: 64030010
Catalogusartikelnr. 2: 64030010-1
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit adapter 3/8" for 1/4" bits 25mm",
"item_id": "gr0000000447782",
"material_number": "23080662",
"price": "13.11",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0060_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit adapter 3/8" for 1/4" bits 25mm",
"item_id": "gr0000000447782",
"material_number": "23080662",
"price": "13.11",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0060_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Bitadapter 1/2" voor 5/16"-bits 25mm
ERIKS Artikelnr: 23080677
Catalogusartikelnr 1: 64030020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bit adapter 1/2" for 5/16" bits 25mm",
"item_id": "gr0000000478036",
"material_number": "23080677",
"price": "14.94",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0060_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit adapter 1/2" for 5/16" bits 25mm",
"item_id": "gr0000000478036",
"material_number": "23080677",
"price": "14.94",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0060_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|