|
CAT
Inbusdop RVS 1/4" 6mm
ERIKS Artikelnr: 12733512
Catalogusartikelnr 1: 025-4160-10
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket inhex 6mm 1/4' stainless",
"item_id": "gr0000001344826",
"material_number": "12733512",
"price": "129.37",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578756",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket inhex 6mm 1/4' stainless",
"item_id": "gr0000001344826",
"material_number": "12733512",
"price": "129.37",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578756",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CAT
Inbusdop RVS 1/4" 8mm
ERIKS Artikelnr: 12733513
Catalogusartikelnr 1: 025-4180-10
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket inhex 8mm 1/4' stainless",
"item_id": "gr0000001345113",
"material_number": "12733513",
"price": "137.28",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578756",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket inhex 8mm 1/4' stainless",
"item_id": "gr0000001345113",
"material_number": "12733513",
"price": "137.28",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578756",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|