|
ACTION
Krachtdop 1/4" 6-kant 4,5mm
ERIKS Artikelnr: 11927769
Catalogusartikelnr 1: DO0014-0-0045
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/4" 6-point 4,5mm",
"item_id": "gr0000001133452",
"material_number": "11927769",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/4" 6-point 4,5mm",
"item_id": "gr0000001133452",
"material_number": "11927769",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ACTION
Krachtdop 1/4" 6-kant 5mm
ERIKS Artikelnr: 11927770
Catalogusartikelnr 1: DO0014-0-005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/4" 6-point 5mm",
"item_id": "gr0000001133554",
"material_number": "11927770",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/4" 6-point 5mm",
"item_id": "gr0000001133554",
"material_number": "11927770",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ACTION
Krachtdop 1/4" 6-kant 5,5mm
ERIKS Artikelnr: 11927771
Catalogusartikelnr 1: DO0014-0-0055
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/4" 6-point 5,5mm",
"item_id": "gr0000001133617",
"material_number": "11927771",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/4" 6-point 5,5mm",
"item_id": "gr0000001133617",
"material_number": "11927771",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ACTION
Krachtdop 1/4" 6-kant 8mm
ERIKS Artikelnr: 11927774
Catalogusartikelnr 1: DO0014-0-008
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/4" 6-point 8mm",
"item_id": "gr0000001133508",
"material_number": "11927774",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/4" 6-point 8mm",
"item_id": "gr0000001133508",
"material_number": "11927774",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ACTION
Krachtdop 1/4" 6-kant 14mm
ERIKS Artikelnr: 11927780
Catalogusartikelnr 1: DO0014-0-014
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/4" 6-point 14mm",
"item_id": "gr0000001133564",
"material_number": "11927780",
"price": "4.62",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/4" 6-point 14mm",
"item_id": "gr0000001133564",
"material_number": "11927780",
"price": "4.62",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ACTION
Krachtdop 1/4" 6-kant 15mm
ERIKS Artikelnr: 11927781
Catalogusartikelnr 1: DO0014-0-015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/4" 6-point 15mm",
"item_id": "gr0000001133670",
"material_number": "11927781",
"price": "4.94",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/4" 6-point 15mm",
"item_id": "gr0000001133670",
"material_number": "11927781",
"price": "4.94",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|