|
FORMAT
Bankhamer 3K grafiet 300g
ERIKS Artikelnr: 13680664
Catalogusartikelnr 1: 67450300
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "engineers hammer 3k graphite 300g",
"item_id": "g1579278031991473",
"material_number": "13680664",
"price": "18.58",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278034129932",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "engineers hammer 3k graphite 300g",
"item_id": "g1579278031991473",
"material_number": "13680664",
"price": "18.58",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278034129932",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Bankhamer 3K grafiet 1000g
ERIKS Artikelnr: 13678225
Catalogusartikelnr 1: 67451000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "engineers hammer 3k graphite 1000g",
"item_id": "g1579278031990903",
"material_number": "13678225",
"price": "30.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278034129932",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "engineers hammer 3k graphite 1000g",
"item_id": "g1579278031990903",
"material_number": "13678225",
"price": "30.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278034129932",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Bankhamer 3K grafiet 1500g
ERIKS Artikelnr: 13678226
Catalogusartikelnr 1: 67451500
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "engineers hammer 3k graphite 1500g",
"item_id": "g1579278031990820",
"material_number": "13678226",
"price": "42.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278034129932",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "engineers hammer 3k graphite 1500g",
"item_id": "g1579278031990820",
"material_number": "13678226",
"price": "42.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278034129932",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Bankhamer 3K grafiet 2000g
ERIKS Artikelnr: 13678229
Catalogusartikelnr 1: 67452000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "engineers hammer 3k graphite 2000g",
"item_id": "g1579278031991340",
"material_number": "13678229",
"price": "49.33",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278034129932",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "engineers hammer 3k graphite 2000g",
"item_id": "g1579278031991340",
"material_number": "13678229",
"price": "49.33",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278034129932",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|