PEDDINGHAUS
Meubelmakershamer Essenhout 22mm
ERIKS Artikelnr: 12055885
Catalogusartikelnr 1: 67630022
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "carpenter's mallet ash 22mm",
"item_id": "gr0000000655659",
"material_number": "12055885",
"price": "17.56",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0160_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carpenter's mallet ash 22mm",
"item_id": "gr0000000655659",
"material_number": "12055885",
"price": "17.56",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0160_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
PEDDINGHAUS
Meubelmakershamer Essenhout 25mm
ERIKS Artikelnr: 12055886
Catalogusartikelnr 1: 67630025
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "carpenter's mallet ash 25mm",
"item_id": "gr0000000751554",
"material_number": "12055886",
"price": "18.69",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0160_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carpenter's mallet ash 25mm",
"item_id": "gr0000000751554",
"material_number": "12055886",
"price": "18.69",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0160_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
PEDDINGHAUS
Meubelmakershamer Essenhout 28mm
ERIKS Artikelnr: 12055887
Catalogusartikelnr 1: 67630028
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "carpenter's mallet ash 28mm",
"item_id": "gr0000000719936",
"material_number": "12055887",
"price": "20.35",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0160_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carpenter's mallet ash 28mm",
"item_id": "gr0000000719936",
"material_number": "12055887",
"price": "20.35",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0160_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}