|
THORMAS
Klauwhamer vonkvrij Al-Br 700g fiber
ERIKS Artikelnr: 13407902
Catalogusartikelnr 1: 971781
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "claw hammer non sparking al-br 700g fiber",
"item_id": "g1388138259717782",
"material_number": "13407902",
"price": "66.24",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0295_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "claw hammer non sparking al-br 700g fiber",
"item_id": "g1388138259717782",
"material_number": "13407902",
"price": "66.24",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0295_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|