|
PEDDINGHAUS
Koperen hamer 1000g
ERIKS Artikelnr: 23861204
Catalogusartikelnr 1: 5065031000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "copper hammer 1000g",
"item_id": "gr0000000664811",
"material_number": "23861204",
"price": "90.87",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0356_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "copper hammer 1000g",
"item_id": "gr0000000664811",
"material_number": "23861204",
"price": "90.87",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0356_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PEDDINGHAUS
Peddinghaus 5065.03 koperen hamer 1500gr hickory steel
ERIKS Artikelnr: 23861205
Catalogusartikelnr 1: 5065031500
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "peddinghaus 5065.03 koperen hamer 1500gr hickory steel",
"item_id": "gr0000000727279",
"material_number": "23861205",
"price": "118.7",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0356_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "peddinghaus 5065.03 koperen hamer 1500gr hickory steel",
"item_id": "gr0000000727279",
"material_number": "23861205",
"price": "118.7",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0356_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|