|
FORMAT
Kunststof hamer 22mm maat 1 geel
ERIKS Artikelnr: 23076297
Catalogusartikelnr 1: 68110000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic hammer 22mm size 1 yellow",
"item_id": "gr0000000494454",
"material_number": "23076297",
"price": "6.96",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic hammer 22mm size 1 yellow",
"item_id": "gr0000000494454",
"material_number": "23076297",
"price": "6.96",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Kunststof hamer 32mm maat 3 geel
ERIKS Artikelnr: 23075901
Catalogusartikelnr 1: 68110010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic hammer 32mm size 3 yellow",
"item_id": "gr0000000465467",
"material_number": "23075901",
"price": "7.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic hammer 32mm size 3 yellow",
"item_id": "gr0000000465467",
"material_number": "23075901",
"price": "7.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Kunststof hamer 40mm maat 5 geel
ERIKS Artikelnr: 23075903
Catalogusartikelnr 1: 68110015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic hammer 40mm size 5 yellow",
"item_id": "gr0000000444043",
"material_number": "23075903",
"price": "16.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic hammer 40mm size 5 yellow",
"item_id": "gr0000000444043",
"material_number": "23075903",
"price": "16.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Kunststof hamer 50mm maat 6 geel
ERIKS Artikelnr: 23075905
Catalogusartikelnr 1: 68110020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic hammer 50mm size 6 yellow",
"item_id": "gr0000000493877",
"material_number": "23075905",
"price": "24.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic hammer 50mm size 6 yellow",
"item_id": "gr0000000493877",
"material_number": "23075905",
"price": "24.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|