|
GEDORE
Nylon hamer d 22 mm
ERIKS Artikelnr: 23075994
Catalogusartikelnr 1: 8805310
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "nylon hammer d 22 mm",
"item_id": "gr0000000681845",
"material_number": "23075994",
"price": "11.39",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon hammer d 22 mm",
"item_id": "gr0000000681845",
"material_number": "23075994",
"price": "11.39",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Nylon hamer d 27 mm
ERIKS Artikelnr: 23076000
Catalogusartikelnr 1: 8805580
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nylon hammer d 27 mm",
"item_id": "gr0000000708292",
"material_number": "23076000",
"price": "12.65",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon hammer d 27 mm",
"item_id": "gr0000000708292",
"material_number": "23076000",
"price": "12.65",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Nylon hamer d 32 mm
ERIKS Artikelnr: 23075937
Catalogusartikelnr 1: 8805660
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nylon hammer d 32 mm",
"item_id": "gr0000000627624",
"material_number": "23075937",
"price": "17.01",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon hammer d 32 mm",
"item_id": "gr0000000627624",
"material_number": "23075937",
"price": "17.01",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Nylon hamer d 35 mm
ERIKS Artikelnr: 23076003
Catalogusartikelnr 1: 8805740
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nylon hammer d 35 mm",
"item_id": "gr0000000647038",
"material_number": "23076003",
"price": "20.93",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon hammer d 35 mm",
"item_id": "gr0000000647038",
"material_number": "23076003",
"price": "20.93",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Nylon hamer d 40 mm
ERIKS Artikelnr: 23075938
Catalogusartikelnr 1: 8805820
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "nylon hammer d 40 mm",
"item_id": "gr0000000740457",
"material_number": "23075938",
"price": "24.84",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon hammer d 40 mm",
"item_id": "gr0000000740457",
"material_number": "23075938",
"price": "24.84",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GEDORE
Nylon hamer d 50 mm
ERIKS Artikelnr: 23076014
Catalogusartikelnr 1: 8805900
|
Prijs (Per stuk):
Verpakking per 6 stuk
|
{"addToCartPD":{
"item_name": "nylon hammer d 50 mm",
"item_id": "gr0000000628258",
"material_number": "23076014",
"price": "39.23",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon hammer d 50 mm",
"item_id": "gr0000000628258",
"material_number": "23076014",
"price": "39.23",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GEDORE
Nylon hamer d 60 mm
ERIKS Artikelnr: 23076018
Catalogusartikelnr 1: 8806040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nylon hammer d 60 mm",
"item_id": "gr0000000757349",
"material_number": "23076018",
"price": "52.32",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon hammer d 60 mm",
"item_id": "gr0000000757349",
"material_number": "23076018",
"price": "52.32",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0053",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|