GEDORE
Terugslagvrije nylon hamer d 25 mm
ERIKS Artikelnr: 23075995
Catalogusartikelnr 1: 8724310
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "recoilless hammer d 25 mm",
"item_id": "gr0000000670429",
"material_number": "23075995",
"price": "49.7",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0249_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "recoilless hammer d 25 mm",
"item_id": "gr0000000670429",
"material_number": "23075995",
"price": "49.7",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0249_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
GEDORE
Terugslagvrije nylon hamer d 30 mm
ERIKS Artikelnr: 23076001
Catalogusartikelnr 1: 8867690
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "recoilless hammer d 30 mm",
"item_id": "gr0000000626580",
"material_number": "23076001",
"price": "54.94",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0249_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "recoilless hammer d 30 mm",
"item_id": "gr0000000626580",
"material_number": "23076001",
"price": "54.94",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0249_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
GEDORE
Terugslagvrije nylon hamer d 35 mm
ERIKS Artikelnr: 23076004
Catalogusartikelnr 1: 8867770
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "recoilless hammer d 35 mm",
"item_id": "gr0000000754449",
"material_number": "23076004",
"price": "57.56",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0249_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "recoilless hammer d 35 mm",
"item_id": "gr0000000754449",
"material_number": "23076004",
"price": "57.56",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0249_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
GEDORE
Terugslagvrije nylon hamer d 40 mm
ERIKS Artikelnr: 23076008
Catalogusartikelnr 1: 8867850
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "recoilless hammer d 40 mm",
"item_id": "gr0000000725604",
"material_number": "23076008",
"price": "58.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0249_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "recoilless hammer d 40 mm",
"item_id": "gr0000000725604",
"material_number": "23076008",
"price": "58.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0249_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
GEDORE
Terugslagvrije nylon hamer d 50 mm
ERIKS Artikelnr: 23076015
Catalogusartikelnr 1: 8868070
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "recoilless hammer d 50 mm",
"item_id": "gr0000000669639",
"material_number": "23076015",
"price": "71.95",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0249_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "recoilless hammer d 50 mm",
"item_id": "gr0000000669639",
"material_number": "23076015",
"price": "71.95",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0249_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
GEDORE
Terugslagvrije nylon hamer d 60 mm
ERIKS Artikelnr: 23076019
Catalogusartikelnr 1: 8868150
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "recoilless hammer d 60 mm",
"item_id": "gr0000000742181",
"material_number": "23076019",
"price": "117.7",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0249_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "recoilless hammer d 60 mm",
"item_id": "gr0000000742181",
"material_number": "23076019",
"price": "117.7",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0249_gge",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}