|
FORMAT
Rubber-composiethamer maat 0A 40mm zwart
ERIKS Artikelnr: 23076056
Catalogusartikelnr 1: 68080005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber composite hammer size 0a 40mm black",
"item_id": "gr0000000446518",
"material_number": "23076056",
"price": "4.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0176_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber composite hammer size 0a 40mm black",
"item_id": "gr0000000446518",
"material_number": "23076056",
"price": "4.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0176_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Rubber-composiethamer maat 1A 54mm zwart
ERIKS Artikelnr: 23076277
Catalogusartikelnr 1: 68080010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber composite hammer size 1a 54mm black",
"item_id": "gr0000000512832",
"material_number": "23076277",
"price": "4.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0176_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber composite hammer size 1a 54mm black",
"item_id": "gr0000000512832",
"material_number": "23076277",
"price": "4.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0176_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Rubber-composiethamer maat 2A 64mm zwart
ERIKS Artikelnr: 23076278
Catalogusartikelnr 1: 68080015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber composite hammer size 2a 64mm black",
"item_id": "gr0000000531199",
"material_number": "23076278",
"price": "6.42",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0176_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber composite hammer size 2a 64mm black",
"item_id": "gr0000000531199",
"material_number": "23076278",
"price": "6.42",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0176_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Rubber-composiethamer maat 3A 74mm zwart
ERIKS Artikelnr: 23076280
Catalogusartikelnr 1: 68080025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber composite hammer size 3a 74mm black",
"item_id": "gr0000000509522",
"material_number": "23076280",
"price": "8.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0176_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber composite hammer size 3a 74mm black",
"item_id": "gr0000000509522",
"material_number": "23076280",
"price": "8.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0176_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Rubber-composiethamer maat 4A 90mm zwart
ERIKS Artikelnr: 23076281
Catalogusartikelnr 1: 68080030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber composite hammer size 4a 90mm black",
"item_id": "gr0000000457927",
"material_number": "23076281",
"price": "10.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0176_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber composite hammer size 4a 90mm black",
"item_id": "gr0000000457927",
"material_number": "23076281",
"price": "10.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0176_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|