|
FORMAT
Steel essen voor rubber-composiethamer maat 0 260mm
ERIKS Artikelnr: 14593456
Catalogusartikelnr 1: 68080260
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "handle ash for rubber composite hammer size 0 260mm",
"item_id": "g1579278067989592",
"material_number": "14593456",
"price": "1.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle ash for rubber composite hammer size 0 260mm",
"item_id": "g1579278067989592",
"material_number": "14593456",
"price": "1.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218015",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Steel essen voor rubber-composiethamer maat 1 320mm
ERIKS Artikelnr: 14593457
Catalogusartikelnr 1: 68080320
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "handle ash for rubber composite hammer size 1 320mm",
"item_id": "g1579278067989578",
"material_number": "14593457",
"price": "2.12",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle ash for rubber composite hammer size 1 320mm",
"item_id": "g1579278067989578",
"material_number": "14593457",
"price": "2.12",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218015",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Steel essen voor rubber-composiethamer maat 2 340mm
ERIKS Artikelnr: 14593458
Catalogusartikelnr 1: 68080340
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "handle ash for rubber composite hammer size 2 340mm",
"item_id": "g1579278067989595",
"material_number": "14593458",
"price": "2.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle ash for rubber composite hammer size 2 340mm",
"item_id": "g1579278067989595",
"material_number": "14593458",
"price": "2.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218015",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Steel essen voor rubber-composiethamer maat 3 en 4 380mm
ERIKS Artikelnr: 14593459
Catalogusartikelnr 1: 68080380
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "handle ash for rubber composite hammer size 3 und 4 380mm",
"item_id": "g1579278067989536",
"material_number": "14593459",
"price": "2.65",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle ash for rubber composite hammer size 3 und 4 380mm",
"item_id": "g1579278067989536",
"material_number": "14593459",
"price": "2.65",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218015",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|