|
FACOM
Voorhamer - 1262H.100 - Moker 1kg
ERIKS Artikelnr: 23448964
Catalogusartikelnr 1: 1262H.100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sledge hammer - 1262h.100 - mallet 1kg",
"item_id": "gr0000000606879",
"material_number": "23448964",
"price": "31.77",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0102_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sledge hammer - 1262h.100 - mallet 1kg",
"item_id": "gr0000000606879",
"material_number": "23448964",
"price": "31.77",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0102_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Voorhamer - 1262H.125 - Moker 1,25kg
ERIKS Artikelnr: 23448966
Catalogusartikelnr 1: 1262H.125
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sledge hammer - 1262h.125 - mallet 1,25kg",
"item_id": "gr0000000722383",
"material_number": "23448966",
"price": "33.88",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0102_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sledge hammer - 1262h.125 - mallet 1,25kg",
"item_id": "gr0000000722383",
"material_number": "23448966",
"price": "33.88",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0102_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Voorhamer - 1262H.150 - Moker 1,5kg
ERIKS Artikelnr: 23448965
Catalogusartikelnr 1: 1262H.150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sledge hammer - 1262h.150 - mallet 1,5kg",
"item_id": "gr0000000653532",
"material_number": "23448965",
"price": "36.67",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0102_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sledge hammer - 1262h.150 - mallet 1,5kg",
"item_id": "gr0000000653532",
"material_number": "23448965",
"price": "36.67",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0102_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|