|
FORMAT
Voorhamer DIN1042 met hickorysteel 3kg
ERIKS Artikelnr: 23076331
Catalogusartikelnr 1: 67810003
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sledge hammer din1042 with hickory handle 3kg",
"item_id": "gr0000000521416",
"material_number": "23076331",
"price": "55.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0163_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sledge hammer din1042 with hickory handle 3kg",
"item_id": "gr0000000521416",
"material_number": "23076331",
"price": "55.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0163_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Voorhamer DIN1042 met hickorysteel 4kg
ERIKS Artikelnr: 23076332
Catalogusartikelnr 1: 67810004
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sledge hammer din1042 with hickory handle 4kg",
"item_id": "gr0000000470965",
"material_number": "23076332",
"price": "68.86",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0163_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sledge hammer din1042 with hickory handle 4kg",
"item_id": "gr0000000470965",
"material_number": "23076332",
"price": "68.86",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0163_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Voorhamer DIN1042 met hickorysteel 5kg
ERIKS Artikelnr: 23076333
Catalogusartikelnr 1: 67810005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sledge hammer din1042 with hickory handle 5kg",
"item_id": "gr0000000501586",
"material_number": "23076333",
"price": "73.41",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0163_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sledge hammer din1042 with hickory handle 5kg",
"item_id": "gr0000000501586",
"material_number": "23076333",
"price": "73.41",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0163_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Voorhamer DIN1042 met hickorysteel 6kg
ERIKS Artikelnr: 23076334
Catalogusartikelnr 1: 67810006
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sledge hammer din1042 with hickory handle 6kg",
"item_id": "gr0000000527964",
"material_number": "23076334",
"price": "86.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0163_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sledge hammer din1042 with hickory handle 6kg",
"item_id": "gr0000000527964",
"material_number": "23076334",
"price": "86.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0163_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Voorhamer DIN1042 met hickorysteel 8kg
ERIKS Artikelnr: 23076329
Catalogusartikelnr 1: 67810008
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sledge hammer din1042 with hickory handle 8kg",
"item_id": "gr0000000454588",
"material_number": "23076329",
"price": "107",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0163_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sledge hammer din1042 with hickory handle 8kg",
"item_id": "gr0000000454588",
"material_number": "23076329",
"price": "107",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0163_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FORMAT
Voorhamer DIN1042 met hickorysteel 10kg
ERIKS Artikelnr: 23076330
Catalogusartikelnr 1: 67810010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sledge hammer din1042 with hickory handle 10kg",
"item_id": "gr0000000535342",
"material_number": "23076330",
"price": "128.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0163_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sledge hammer din1042 with hickory handle 10kg",
"item_id": "gr0000000535342",
"material_number": "23076330",
"price": "128.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0163_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|