|
PEDDINGHAUS
5293.02 vuisthamer 1000gr essensteel
ERIKS Artikelnr: 23076096
Catalogusartikelnr 1: 5293021000
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "5293.02 vuisthamer 1000gr essensteel",
"item_id": "gr0000000715544",
"material_number": "23076096",
"price": "19.42",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1447402645502",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "5293.02 vuisthamer 1000gr essensteel",
"item_id": "gr0000000715544",
"material_number": "23076096",
"price": "19.42",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1447402645502",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PEDDINGHAUS
5293.02 vuisthamer 1500gr essensteel
ERIKS Artikelnr: 23076098
Catalogusartikelnr 1: 5293021500
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "5293.02 vuisthamer 1500gr essensteel",
"item_id": "gr0000000631274",
"material_number": "23076098",
"price": "23.42",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1447402645502",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "5293.02 vuisthamer 1500gr essensteel",
"item_id": "gr0000000631274",
"material_number": "23076098",
"price": "23.42",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1447402645502",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PEDDINGHAUS
5293.02 vuisthamer 2000gr essensteel
ERIKS Artikelnr: 23076099
Catalogusartikelnr 1: 5293022000
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "5293.02 vuisthamer 2000gr essensteel",
"item_id": "g1579278047126202",
"material_number": "23076099",
"price": "31.87",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1447402645502",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "5293.02 vuisthamer 2000gr essensteel",
"item_id": "g1579278047126202",
"material_number": "23076099",
"price": "31.87",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1447402645502",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PEDDINGHAUS
Vuisthamer met houten steel 4000g
ERIKS Artikelnr: 23861234
Catalogusartikelnr 1: 5293084000
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "two-handed hammer 4000g",
"item_id": "gr0000000742539",
"material_number": "23861234",
"price": "125.14",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1447402645502",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "two-handed hammer 4000g",
"item_id": "gr0000000742539",
"material_number": "23861234",
"price": "125.14",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1447402645502",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|