|
KUKKO
Demontagevorken maat 2 set voor st.
ERIKS Artikelnr: 23085875
Catalogusartikelnr 1: 69310023
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "separating forks size 2 set to pc.",
"item_id": "gr0000000498103",
"material_number": "23085875",
"price": "52.98",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0082_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "separating forks size 2 set to pc.",
"item_id": "gr0000000498103",
"material_number": "23085875",
"price": "52.98",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0082_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KUKKO
Demontagevork 29mm
ERIKS Artikelnr: 23086364
Catalogusartikelnr 1: 135-3
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "demontagevork 29 mm 135-3",
"item_id": "gr0000000463126",
"material_number": "23086364",
"price": "66.53",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0082_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "demontagevork 29 mm 135-3",
"item_id": "gr0000000463126",
"material_number": "23086364",
"price": "66.53",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0082_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KUKKO
Demontagevork 45mm
ERIKS Artikelnr: 23086365
Catalogusartikelnr 1: 135-5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "demontagevork 45 mm 135-5",
"item_id": "gr0000000484713",
"material_number": "23086365",
"price": "66.53",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0082_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "demontagevork 45 mm 135-5",
"item_id": "gr0000000484713",
"material_number": "23086365",
"price": "66.53",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0082_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KUKKO
Demontagevork 39mm
ERIKS Artikelnr: 23085876
Catalogusartikelnr 1: 135-4
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "demontagevork 39 mm 135-4",
"item_id": "gr0000000538232",
"material_number": "23085876",
"price": "66.53",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0082_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "demontagevork 39 mm 135-4",
"item_id": "gr0000000538232",
"material_number": "23085876",
"price": "66.53",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0082_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|