|
FORTIS
Hefijzer met 2-componentengreep 300mm
ERIKS Artikelnr: 14568331
Catalogusartikelnr 1: 69772300
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "crowbar with 2-component handle 300mm",
"item_id": "g1579278039573507",
"material_number": "14568331",
"price": "10.44",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr1000488936217999",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crowbar with 2-component handle 300mm",
"item_id": "g1579278039573507",
"material_number": "14568331",
"price": "10.44",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr1000488936217999",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORTIS
Hefijzer met 2-componentengreep 200mm
ERIKS Artikelnr: 14568330
Catalogusartikelnr 1: 69772200
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "crowbar with 2-component handle 200mm",
"item_id": "g1579278039573511",
"material_number": "14568330",
"price": "6.56",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr1000488936217999",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crowbar with 2-component handle 200mm",
"item_id": "g1579278039573511",
"material_number": "14568330",
"price": "6.56",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr1000488936217999",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORTIS
Hefijzer met 2-componentengreep 450mm
ERIKS Artikelnr: 14568332
Catalogusartikelnr 1: 69772450
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "crowbar with 2-component handle 400mm",
"item_id": "g1579278039573662",
"material_number": "14568332",
"price": "16.55",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr1000488936217999",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crowbar with 2-component handle 400mm",
"item_id": "g1579278039573662",
"material_number": "14568332",
"price": "16.55",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr1000488936217999",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORTIS
Hefijzer met 2-componentengreep 600mm
ERIKS Artikelnr: 14568333
Catalogusartikelnr 1: 69772600
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "crowbar with 2-component handle 600mm",
"item_id": "g1579278039573183",
"material_number": "14568333",
"price": "20.32",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr1000488936217999",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crowbar with 2-component handle 600mm",
"item_id": "g1579278039573183",
"material_number": "14568333",
"price": "20.32",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr1000488936217999",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|