|
FACOM
Koevoet - 1260.50 - L=495mm zeskant 18mm
ERIKS Artikelnr: 23446138
Catalogusartikelnr 1: 1260.50
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "crowbar - 1260.50 - l=495mm hexagon 18mm",
"item_id": "gr0000000715703",
"material_number": "23446138",
"price": "35.58",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0025_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crowbar - 1260.50 - l=495mm hexagon 18mm",
"item_id": "gr0000000715703",
"material_number": "23446138",
"price": "35.58",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0025_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Koevoet - 1260.70 - L=710mm zeskant 23mm
ERIKS Artikelnr: 23446139
Catalogusartikelnr 1: 1260.70
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "crowbar - 1260.70 - l=710mm hexagon 23mm",
"item_id": "gr0000000604934",
"material_number": "23446139",
"price": "47.99",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0025_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crowbar - 1260.70 - l=710mm hexagon 23mm",
"item_id": "gr0000000604934",
"material_number": "23446139",
"price": "47.99",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0025_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|