FACOM
Lijmtang - 272.300L - Lijmtang met brede schuifklem 300mm
ERIKS Artikelnr: 23445514
Catalogusartikelnr 1: 272.300L
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "geared clamp - 272.300l - with wide potrusion 300mm",
"item_id": "gr0000000662314",
"material_number": "23445514",
"price": "121.6",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared clamp - 272.300l - with wide potrusion 300mm",
"item_id": "gr0000000662314",
"material_number": "23445514",
"price": "121.6",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FACOM
Lijmtang - 272.400L - Lijmtang met brede schuifklem 400mm
ERIKS Artikelnr: 23445515
Catalogusartikelnr 1: 272.400L
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "geared clamp - 272.400l - with wide potrusion 400mm",
"item_id": "gr0000000691532",
"material_number": "23445515",
"price": "128.61",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared clamp - 272.400l - with wide potrusion 400mm",
"item_id": "gr0000000691532",
"material_number": "23445515",
"price": "128.61",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FACOM
Lijmtang - 272.600L - Lijmtang met brede schuifklem 600mm
ERIKS Artikelnr: 23445516
Catalogusartikelnr 1: 272.600L
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "geared clamp - 272.600l - with wide potrusion 600mm",
"item_id": "gr0000000607843",
"material_number": "23445516",
"price": "143.47",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared clamp - 272.600l - with wide potrusion 600mm",
"item_id": "gr0000000607843",
"material_number": "23445516",
"price": "143.47",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FACOM
Lijmtang - 272.1000L - Lijmtang met brede schuifklem 1000mm
ERIKS Artikelnr: 23445517
Catalogusartikelnr 1: 272.1000L
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "geared clamp - 272.1000l - with wide potrusion 1000mm",
"item_id": "gr0000000631955",
"material_number": "23445517",
"price": "172.99",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geared clamp - 272.1000l - with wide potrusion 1000mm",
"item_id": "gr0000000631955",
"material_number": "23445517",
"price": "172.99",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0009_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}