FORMAT
Handontbramer HSS 90grad. 12,50mm
ERIKS Artikelnr: 23410731
Catalogusartikelnr 1: 14681250
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "manual deburrer hss 90deg. 12.50mm",
"item_id": "gr0000000501272",
"material_number": "23410731",
"price": "21.81",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"deburring tools",
"item_category4": "pr_ec002156_0065",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "manual deburrer hss 90deg. 12.50mm",
"item_id": "gr0000000501272",
"material_number": "23410731",
"price": "21.81",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"deburring tools",
"item_category4": "pr_ec002156_0065",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Handontbramer HSS 90grad. 16,50mm
ERIKS Artikelnr: 23410732
Catalogusartikelnr 1: 14681650
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "manual deburrer hss 90deg. 16.50mm",
"item_id": "gr0000000706349",
"material_number": "23410732",
"price": "25.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"deburring tools",
"item_category4": "pr_ec002156_0065",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "manual deburrer hss 90deg. 16.50mm",
"item_id": "gr0000000706349",
"material_number": "23410732",
"price": "25.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"deburring tools",
"item_category4": "pr_ec002156_0065",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Handontbramer HSS 90grad. 25,0mm
ERIKS Artikelnr: 23410734
Catalogusartikelnr 1: 14682500
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "manual deburrer hss 90deg. 25.0mm",
"item_id": "gr0000000494251",
"material_number": "23410734",
"price": "37.02",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"deburring tools",
"item_category4": "pr_ec002156_0065",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "manual deburrer hss 90deg. 25.0mm",
"item_id": "gr0000000494251",
"material_number": "23410734",
"price": "37.02",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"deburring tools",
"item_category4": "pr_ec002156_0065",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Handontbramer HSS 90grad. 20,50mm
ERIKS Artikelnr: 23410733
Catalogusartikelnr 1: 14682050
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "manual deburrer hss 90deg. 20.50mm",
"item_id": "gr0000000462528",
"material_number": "23410733",
"price": "30.46",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"deburring tools",
"item_category4": "pr_ec002156_0065",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "manual deburrer hss 90deg. 20.50mm",
"item_id": "gr0000000462528",
"material_number": "23410733",
"price": "30.46",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"deburring tools",
"item_category4": "pr_ec002156_0065",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FORMAT
Handontbramer HSS 90grad. 15,0mm
ERIKS Artikelnr: 14568276
Catalogusartikelnr 1: 14681500
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "manual deburrer hss 90deg. 15.0mm",
"item_id": "g1579278039566212",
"material_number": "14568276",
"price": "25.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"deburring tools",
"item_category4": "pr_ec002156_0065",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "manual deburrer hss 90deg. 15.0mm",
"item_id": "g1579278039566212",
"material_number": "14568276",
"price": "25.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"deburring tools",
"item_category4": "pr_ec002156_0065",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}