|
KNIPEX
Pijptang S-vormig rood poedergecoat 320 mm
ERIKS Artikelnr: 11755054
Catalogusartikelnr 1: 83 30 010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench s-type red powder-coated 320 mm",
"item_id": "gr0000000720134",
"material_number": "11755054",
"price": "58.94",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench s-type red powder-coated 320 mm",
"item_id": "gr0000000720134",
"material_number": "11755054",
"price": "58.94",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0045_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Pijptang S-vormig rood poedergecoat 420 mm
ERIKS Artikelnr: 11755055
Catalogusartikelnr 1: 83 30 015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench s-type red powder-coated 420 mm",
"item_id": "gr0000000644601",
"material_number": "11755055",
"price": "85.01",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench s-type red powder-coated 420 mm",
"item_id": "gr0000000644601",
"material_number": "11755055",
"price": "85.01",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0045_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Pijptang S-vormig rood poedergecoat 540 mm
ERIKS Artikelnr: 11755056
Catalogusartikelnr 1: 83 30 020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench s-type red powder-coated 540 mm",
"item_id": "gr0000000694302",
"material_number": "11755056",
"price": "134.22",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench s-type red powder-coated 540 mm",
"item_id": "gr0000000694302",
"material_number": "11755056",
"price": "134.22",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0045_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
Pijptang S-vormig rood poedergecoat 680 mm
ERIKS Artikelnr: 11755057
Catalogusartikelnr 1: 83 30 030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench s-type red powder-coated 680 mm",
"item_id": "gr0000000727880",
"material_number": "11755057",
"price": "250.72",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench s-type red powder-coated 680 mm",
"item_id": "gr0000000727880",
"material_number": "11755057",
"price": "250.72",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0045_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|