|
FORMAT
Pijptang DIN 5234A 1."
ERIKS Artikelnr: 23083695
Catalogusartikelnr 1: 71400010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench din5234a 1."",
"item_id": "gr0000000646375",
"material_number": "23083695",
"price": "15.41",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0047_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench din5234a 1."",
"item_id": "gr0000000646375",
"material_number": "23083695",
"price": "15.41",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0047_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Pijptang DIN 5234A 1.1/2"
ERIKS Artikelnr: 23083696
Catalogusartikelnr 1: 71400015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench din5234a 1.1/2"",
"item_id": "gr0000000761813",
"material_number": "23083696",
"price": "24.66",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0047_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench din5234a 1.1/2"",
"item_id": "gr0000000761813",
"material_number": "23083696",
"price": "24.66",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0047_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Pijptang DIN 5234A 2."
ERIKS Artikelnr: 23083697
Catalogusartikelnr 1: 71400020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench din5234a 2."",
"item_id": "gr0000000603505",
"material_number": "23083697",
"price": "41.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0047_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench din5234a 2."",
"item_id": "gr0000000603505",
"material_number": "23083697",
"price": "41.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0047_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Pijptang DIN 5234A 3."
ERIKS Artikelnr: 23083698
Catalogusartikelnr 1: 71400030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench din5234a 3."",
"item_id": "gr0000000653727",
"material_number": "23083698",
"price": "55.79",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0047_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench din5234a 3."",
"item_id": "gr0000000653727",
"material_number": "23083698",
"price": "55.79",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0047_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|