|
FACOM
Pijptang - 121a.1'- pijptang s-vertanding zweeds 45°
ERIKS Artikelnr: 23448219
Catalogusartikelnr 1: 121A.1'
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench - 121a.1'- pipe wrench s-jaws swedish 45°",
"item_id": "gr0000000687144",
"material_number": "23448219",
"price": "64.77",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0027_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench - 121a.1'- pipe wrench s-jaws swedish 45°",
"item_id": "gr0000000687144",
"material_number": "23448219",
"price": "64.77",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0027_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Pijptang - 121a.1'1/2- pijptang s-vertanding zweeds 45°
ERIKS Artikelnr: 23448218
Catalogusartikelnr 1: 121A.1'1/2
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench - 121a.1'1/2- pipe wrench s-jaws swedish 45°",
"item_id": "gr0000000640540",
"material_number": "23448218",
"price": "93.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0027_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench - 121a.1'1/2- pipe wrench s-jaws swedish 45°",
"item_id": "gr0000000640540",
"material_number": "23448218",
"price": "93.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0027_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Pijptang - 121a.2'- - pijptang s-vertanding zweeds 45°
ERIKS Artikelnr: 23448217
Catalogusartikelnr 1: 121A.2'
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench - 121a.2'- - pipe wrench s-jaws swedish 45°",
"item_id": "gr0000000766012",
"material_number": "23448217",
"price": "143.07",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0027_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench - 121a.2'- - pipe wrench s-jaws swedish 45°",
"item_id": "gr0000000766012",
"material_number": "23448217",
"price": "143.07",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0027_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|